8 oz. White with Silver Edge Rim Round Plastic Coffee Mugs (120 Mugs), 120PK

  • Mfr # 6934-WHS-CASE

  • Zoro # G205392426


product price:  $70.95
/pk 120, $0.59/ea

Key Features

size
8 oz Mugs
Flat/Top Diameter
2.5 in
Disposable Foodware Color
White and Silver
Material
Plastic
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6934-WHS-CASE
Zoro #
G205392426
UPC #
810049105372
Country of Origin
China

Dimensions

size
8 oz Mugs
Flat/Top Diameter
2.5 in
Depth
3.5 in
Base Diameter
3 in

Details

color
White with Silver
Disposable Foodware Color
White and Silver
Material
Plastic
Item
Drinkware

Description

8 oz. White with Silver Edge Rim Round Plastic Coffee Mugs (120 Mugs)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.