
8" Square Palm Leaf Eco Friendly Disposable Buffet Plates (100 Plates), 100PK
Mfr # 4678S-CASE
Zoro # G705392544
product price: $65.99
/pk 100, $0.66/eaKey Features
color
Natural
Disposable Plate Size
8 in
Material
Palm Leaf
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4678S-CASE
Zoro #
G705392544
UPC #
710859380412
Country of Origin
India
Dimensions
size
8" Buffet Plates
Disposable Plate Size
8 in
Details
color
Natural
Material
Palm Leaf
Item
Plates
Color
Natural
Description
8" Square Palm Leaf Eco Friendly Disposable Buffet Plates (100 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.