Zoro Homepage

8" White Square Plastic Appetizer/ Salad Plates (120 Plates), 120PK

  • Mfr # 6918-CASE

  • Zoro # G005392725


product price: $88.99
/pk 120, $0.74/ea
Free Shipping & Returns

Key Features

Disposable Plate Size
8 in
Material
Plastic
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6918-CASE
Zoro #
G005392725
UPC #
810049104153
Country of Origin
China

Dimensions

size
8" Salad Plates
Disposable Plate Size
8 in
Depth
1.5 in

Details

color
White
Color
White
Material
Plastic
Item
Plates

Description

8" White Square Plastic Appetizer/ Salad Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.