Zoro Homepage

8.5" Blue Flat Rounded Square Disposable Plastic Buffet Plates (120 Plates), 120PK

  • Mfr # 4838B-CASE

  • Zoro # G405392400


product price: $90.39
/pk 120, $0.75/ea
Free Shipping & Returns

Key Features

Depth
2 in
Material
Plastic
Disposable Plate Size
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4838B-CASE
Zoro #
G405392400
UPC #
710859382447
Country of Origin
China

Dimensions

size
8.5" Buffet Plates
Depth
2 in
Disposable Plate Size
8.5 in

Details

color
Blue
Item
Plates
Material
Plastic
Color
Blue

Description

8.5" Blue Flat Rounded Square Disposable Plastic Buffet Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.