85 Clear Flat Round Disposable Plastic AppetizerSalad Plates 120 Plates, 120PK

  • Mfr # 838-CL-CASE

  • Zoro # G307479094


product price: $61.39
/pk 120, $0.51/ea

Key Features

Food Service Disposables Grouping
Salad Plates
Material
Plastic
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838-CL-CASE
Zoro #
G307479094
UPC #
674012823010
Country of Origin
China

Dimensions

Disposable Plate Size
8.5"

Details

Food Service Disposables Grouping
Salad Plates
Disposable Foodware Color
Clear
Material
Plastic
Item
Plates
Color
Clear

Description

Approx outer diameter 85 Case quantity 12 packs of 10 plates ColorClear Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.