Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85 Light Blue Flat Round Disposable Plastic AppetizerSalad Plates 120 Plates, 120PK

  • Mfr # 838-LBL-CASE

  • Zoro # G207479088


product price: $61.49
/pk 120, $0.51/ea

Key Features

Food Service Disposables Grouping
Salad Plates
Color
Blue
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838-LBL-CASE
Zoro #
G207479088
UPC #
674012822976
Country of Origin
China

Dimensions

Disposable Plate Size
8.5"

Details

Disposable Foodware Color
Light Blue
Food Service Disposables Grouping
Salad Plates
Color
Blue
Item
Plates
Material
Plastic

Description

Approx outer diameter 85 Case quantity 12 packs of 10 plates ColorLight Blue Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.