
85 Pink Flat Round Disposable Plastic AppetizerSalad Plates 120 Plates, 120PK
Mfr # 838-P-CASE
Zoro # G007478779
product price: $61.39
/pk 120, $0.51/eaKey Features
Food Service Disposables Grouping
Salad Plates
Material
Plastic
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
838-P-CASE
Zoro #
G007478779
UPC #
674012822938
Country of Origin
China
Dimensions
Disposable Plate Size
8.5"
Details
Food Service Disposables Grouping
Salad Plates
Disposable Foodware Color
Pink
Item
Plates
Material
Plastic
Color
Pink
Description
Approx outer diameter 85 Case quantity 12 packs of 10 plates ColorPink Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.