Zoro Homepage

8.5" Purple Flat Rounded Square Disposable Plastic Buffet Plates (120 Plates), 120PK

  • Mfr # 4838PRP-CASE

  • Zoro # G405392585


product price: $90.39
/pk 120, $0.75/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth
2 in
Disposable Plate Size
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4838PRP-CASE
Zoro #
G405392585
UPC #
710859382423
Country of Origin
China

Dimensions

size
8.5" Buffet Plates
Depth
2 in
Disposable Plate Size
8.5 in

Details

color
Purple
Material
Plastic
Color
Purple
Item
Plates

Description

8.5" Purple Flat Rounded Square Disposable Plastic Buffet Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.