Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

86 oz. Clear Ribbed Plastic Pitchers, 12PK

  • Mfr # 5586-CASE

  • Zoro # G922761574


product price: $67.49
/pk 12, $5.62/ea

Key Features

Depth
9 in
Flat/Top Diameter
4.5 in
Material
Plastic
Disposable Foodware Color
Clear
Base Diameter
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5586-CASE
Zoro #
G922761574
UPC #
649310999293
Country of Origin
China

Dimensions

Depth
9 in
Flat/Top Diameter
4.5 in
Base Diameter
6.5 in

Details

Item
Pitchers
Material
Plastic
Disposable Foodware Color
Clear

Description

Approx. top diameter: 6 1/2" Approx. bottom diameter: 4 1/2" Approx. height: 9" Flush fill capacity: 85 oz Practical fill capacity: 71 oz Case quantity: 12 packs of 1 pitcher Color: Clear Shape: Round Material: Plastic Disposable: One-time, single use party use or re-usable yours to keep Recycling code: #1 PET BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.