9" Clear Disposable Plastic Serving Tongs (48 Tongs), 48PK

  • Mfr # 2549-CASE

  • Zoro # G305392630


product price:  $41.19
/pk 48, $0.86/ea

Key Features

Color
Clear
Disposable Foodware Color
Clear
Basic Foodware Material
Plastic
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2549-CASE
Zoro #
G305392630
UPC #
710859378617
Country of Origin
China

Dimensions

Size
9 in
Length
9 in

Details

Color
Clear
Disposable Foodware Color
Clear
Basic Foodware Material
Plastic
Item
Servingware

Description

9" Clear Disposable Plastic Serving Tongs (48 Tongs)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.