Zoro Homepage

9" Clear Flair Plastic Buffet Plates (180 Plates), 180PK

  • Mfr # 209CL-CASE

  • Zoro # G405392714


product price: $98.09
/pk 180, $0.54/ea
Free Shipping & Returns

Key Features

Depth
2 in
Material
Plastic
Disposable Plate Size
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209CL-CASE
Zoro #
G405392714
UPC #
810049106430
Country of Origin
China

Dimensions

size
9" Buffet Plates
Depth
2 in
Disposable Plate Size
9 in

Details

color
Clear
Item
Plates
Material
Plastic
Color
Clear

Description

9" Clear Flair Plastic Buffet Plates (180 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.