
9 Clear Floral Round Disposable Plastic Buffet Plates 240 Plates, 240PK
Mfr # 729-CASE
Zoro # G907479012
original price: $114.99
4% off
new price: $109.99
/pk 240, $0.46/ea
Free Shipping & Returns
Key Features
Food Service Disposables Grouping
Buffet Plates
Disposable Foodware Color
Clear
Depth
1 in
Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
729-CASE
Zoro #
G907479012
UPC #
810049103057
Country of Origin
China
Dimensions
Disposable Plate Size
9"
Depth
1 in
Details
Food Service Disposables Grouping
Buffet Plates
Disposable Foodware Color
Clear
Color
Clear
Material
Plastic
Item
Plates
Description
Approx inner diameter 8 Approx outer diameter 9 Approx outer rim diameter 1 Case quantity 12 packs of 20 plates Color Clear Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.