Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" Clear Round Plate Disposable HIPS Dome Short Lids, 600PK

  • Mfr # 119-SL-CASE

  • Zoro # G122761534


product price: $216.99
/pk 600, $0.36/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Depth
1 in
Material
Plastic
Flat/Top Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119-SL-CASE
Zoro #
G122761534
UPC #
649310989331
Country of Origin
China

Dimensions

Depth
1 in
Flat/Top Diameter
9 in

Details

Disposable Foodware Color
Clear
Material
Plastic
Item
Lids

Description

Approx. dimensions: 9" Approx. height: 1" Case quantity: 4 packs of 125 lids Color: Clear Shape: Round Lids type: Dome Lids for: 9" Round Plates Material: Plastic (High-Impact Polystyrene) Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.