Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 oz. Clear Stemless Plastic Champagne Flutes (64 Glasses), 64PK

  • Mfr # 03709-CASE

  • Zoro # G405392684


product price: $56.89
/pk 64, $0.89/ea

Key Features

Flat/Top Diameter
1.75 in
Disposable Foodware Color
Clear
Base Diameter
1.5 in
Material
Plastic
Depth
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03709-CASE
Zoro #
G405392684
UPC #
810049105815
Country of Origin
China

Dimensions

size
9 oz Champagne Flutes
Flat/Top Diameter
1.75 in
Base Diameter
1.5 in
Depth
5.25 in

Details

color
Clear
Disposable Foodware Color
Clear
Material
Plastic
Item
Drinkware

Description

9 oz. Clear Stemless Plastic Champagne Flutes (64 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.