9 oz. Clear with Gold Stemless Plastic Champagne Flutes (64 Glasses), 64PK

  • Mfr # 3709-CLG-CASE

  • Zoro # G705392810


product price:  $90.49
/pk 64, $1.41/ea
Free Shipping & Returns

Key Features

Material
Plastic
Flat/Top Diameter
1.5 in
Disposable Foodware Color
Clear with Gold
Base Diameter
1.75 in
Depth
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3709-CLG-CASE
Zoro #
G705392810
UPC #
710859382836
Country of Origin
China

Dimensions

size
9 oz Champagne Flutes
Flat/Top Diameter
1.5 in
Base Diameter
1.75 in
Depth
5.25 in

Details

color
Clear with Gold
Material
Plastic
Disposable Foodware Color
Clear with Gold
Item
Drinkware

Description

9 oz. Clear with Gold Stemless Plastic Champagne Flutes (64 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.