9 oz. Clear with Metallic Gold Rim Round Disposable Plastic Cups (240 Cups), 240PK

  • Mfr # 529G-CASE

  • Zoro # G105392359


product price:  $56.99
/pk 240, $0.24/ea

Key Features

Material
Plastic
Depth
2.75 in
Disposable Foodware Color
Clear with Gold
Base Diameter
3.5 in
Flat/Top Diameter
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529G-CASE
Zoro #
G105392359
UPC #
710859379645
Country of Origin
China

Dimensions

size
9 oz Cups
Depth
2.75 in
Base Diameter
3.5 in
Flat/Top Diameter
2.25 in

Details

color
Clear with Gold
Material
Plastic
Disposable Foodware Color
Clear with Gold
Item
Drinkware

Description

9 oz. Clear with Metallic Gold Rim Round Disposable Plastic Cups (240 Cups)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.