
9 oz Clear with Silver Dots Round Disposable Plastic Party Cups 240 Cups, 240PK
Mfr # 528-S-CASE
Zoro # G107478877
product price:Â $60.45
/pk 240, $0.25/eaKey Features
Flat/Top Diameter
2.25 in
Depth
2.75 in
Base Diameter
3.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528-S-CASE
Zoro #
G107478877
UPC #
674012832708
Country of Origin
China
Dimensions
Size
9 oz
Flat/Top Diameter
2.25 in
Depth
2.75 in
Base Diameter
3.5 in
Details
Disposable Foodware Color
Clear with Silver
Item
Drinkware
Material
Plastic
Description
Approx top diameter 35 Approx bottom diameter 225 Approx height 275 Flush fill capacity 9 oz Practical fill capacity 8 oz Quantity 12 packs of 20 cups Color Clear with Silver Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.