9 oz Clear with Silver Glitter Round Disposable Plastic Party Cups 240 Cups, 240PK

  • Mfr # 522-S-CASE

  • Zoro # G707478840


product price:  $60.45
/pk 240, $0.25/ea

Key Features

Size
9 oz
Disposable Foodware Color
Clear with Silver
Material
Plastic
Base Diameter
3.5 in
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-S-CASE
Zoro #
G707478840
UPC #
674012832685
Country of Origin
China

Dimensions

Size
9 oz
Base Diameter
3.5 in
Depth
2.75 in
Flat/Top Diameter
2.25 in

Details

Disposable Foodware Color
Clear with Silver
Material
Plastic
Item
Drinkware

Description

Approx top diameter 35 Approx bottom diameter 225 Approx height 275 Flush fill capacity 9 oz Practical fill capacity 8 oz Quantity 12 packs of 20 cups Color Clear with Silver Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.