9 oz. Clear with Silver Stemless Plastic Champagne Flutes (64 Glasses), 64PK

  • Mfr # 3709-CLS-CASE

  • Zoro # G805392758


product price: $84.75
/pk 64, $1.32/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear with Silver
Base Diameter
1.75 in
Material
Plastic
Depth
5.25 in
Flat/Top Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3709-CLS-CASE
Zoro #
G805392758
UPC #
710859382850
Country of Origin
China

Dimensions

size
9 oz Champagne Flutes
Base Diameter
1.75 in
Depth
5.25 in
Flat/Top Diameter
1.5 in

Details

color
Clear with Silver
Item
Drinkware
Disposable Foodware Color
Clear with Silver
Material
Plastic

Description

9 oz. Clear with Silver Stemless Plastic Champagne Flutes (64 Glasses)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.