9" Solid White Disposable Plastic Buffet Plates with Clear Dome Lids, 1000PK
Mfr # 119CS-CASE
Zoro # G022761597
product price: $559.99
/pk 1000, $0.56/ea
Free Shipping & Returns
Key Features
Disposable Plate Size
9 in
Depth
1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119CS-CASE
Zoro #
G022761597
UPC #
649310996537
Country of Origin
China
Dimensions
Disposable Plate Size
9 in
Depth
1 in
Details
Color
White
Item
Lids
Material
Plastic
Description
1000 pcs combo pack: 500 Buffet Plates and 500 Dome Lids Buffet plate SKU: 119WH Buffet plate approx. outer diameter: 9" Dome lids SKU: 119-SL Dome lids approx. dimensions: 9" Color: White Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.