
9 Solid White Economy Round Disposable Plastic Buffet Plates 120 Plates, 120PK
Mfr # 119WH-CASE
Zoro # G307479087
product price: $76.99
/pk 120, $0.64/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
White
Food Service Disposables Grouping
Buffet Plates
Color
White
Depth
1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119WH-CASE
Zoro #
G307479087
UPC #
674012823539
Country of Origin
China
Dimensions
Disposable Plate Size
9"
Depth
1 in
Details
Disposable Foodware Color
White
Food Service Disposables Grouping
Buffet Plates
Item
Plates
Color
White
Material
Plastic
Description
Approx inner diameter 8 Approx outer diameter 9 Approx outer rim diameter 1 Case quantity12 packs of 10 plates Color White Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.