Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" White Disposable Plastic Serving Tongs, 48PK

  • Mfr # 2549-WH-CASE

  • Zoro # G422761630


product price: $51.99
/pk 48, $1.08/ea

Key Features

Basic Foodware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2549-WH-CASE
Zoro #
G422761630
UPC #
649310996346
Country of Origin
China

Dimensions

Length
9 in

Details

Disposable Foodware Color
White
Item
Servingware
Basic Foodware Material
Plastic

Description

Approx. Length: 9" Approx. Width: 3/4" Case quantity: 48 tongs Color: White Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.