
9" x 13" Black Rectangular with Groove Rim Plastic Serving Trays (24 Trays), 24PK
Mfr # 7903-CASE
Zoro # G505392331
product price: $69.59
/pk 24, $2.90/eaKey Features
Size
9" x 13"
Depth
1.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7903-CASE
Zoro #
G505392331
UPC #
810049102937
Country of Origin
China
Dimensions
Size
9" x 13"
Disposable Plate Size
13 in
Depth
1.5 in
Details
Color
Black
Material
Plastic
Item
Servingware
Description
9" x 13" Black Rectangular with Groove Rim Plastic Serving Trays (24 Trays)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.