Zoro Homepage

9" x 13" Clear Rectangular with Groove Rim Plastic Serving Trays (24 Trays), 24PK

  • Mfr # 7923-CASE

  • Zoro # G005392862


product price: $58.99
/pk 24, $2.46/ea

Key Features

Size
9" x 13"
Material
Plastic
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7923-CASE
Zoro #
G005392862
UPC #
810049102654
Country of Origin
China

Dimensions

Size
9" x 13"
Disposable Plate Size
13 in
Depth
1.5 in

Details

Color
Clear
Item
Servingware
Material
Plastic

Description

9" x 13" Clear Rectangular with Groove Rim Plastic Serving Trays (24 Trays)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.