Zoro Homepage

9.5" Burnt Orange Square Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 9909-CASE

  • Zoro # G305392838


product price: $100.99
/pk 120, $0.84/ea
Free Shipping & Returns

Key Features

Disposable Plate Size
9.5 in
Material
Plastic
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9909-CASE
Zoro #
G305392838
UPC #
810049100919
Country of Origin
China

Dimensions

size
9.5" Dinner Plates
Disposable Plate Size
9.5 in
Depth
2 in

Details

color
Burnt Orange
Item
Plates
Material
Plastic
Color
Orange

Description

9.5" Burnt Orange Square Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.