Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5" Clear Square Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 6929-CASE

  • Zoro # G105392663


product price: $98.19
/pk 120, $0.82/ea
Free Shipping & Returns

Key Features

Disposable Plate Size
7.5 in
Material
Plastic
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6929-CASE
Zoro #
G105392663
UPC #
810049104054
Country of Origin
China

Dimensions

size
9.5" Dinner Plates
Disposable Plate Size
7.5 in
Depth
2 in

Details

color
Clear
Item
Plates
Color
Clear
Material
Plastic

Description

9.5" Clear Square Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.