
9.5" White with Gold Square Edge Rim Plastic Dinner Plates (120 Plates), 120PK
Mfr # 519G-CASE
Zoro # G605392293
product price: $109.99
/pk 120, $0.92/ea
Free Shipping & Returns
Key Features
Disposable Plate Size
7.5 in
Depth
9.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
519G-CASE
Zoro #
G605392293
UPC #
810049105235
Country of Origin
China
Dimensions
size
9.5" Dinner Plates
Disposable Plate Size
7.5 in
Depth
9.5 in
Details
color
White with Gold
Color
White with Gold
Item
Plates
Material
Plastic
Description
9.5" White with Gold Square Edge Rim Plastic Dinner Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.