
Black Big 6Partition Round Disposable Plastic Trays 24 Trays, 24PK
Mfr # 2669-B-CASE
Zoro # G007478762
product price: $90.59
/pk 24, $3.77/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Black
Food Service Disposables Grouping
Trays
Color
Black
Disposable Plate Size
14 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2669-B-CASE
Zoro #
G007478762
UPC #
649310988136
Country of Origin
China
Dimensions
Disposable Plate Size
14 in
Depth
1.5 in
Details
Disposable Foodware Color
Black
Food Service Disposables Grouping
Trays
Item
Servingware
Color
Black
Material
Plastic
Description
Case quantity12 packs of 2 trays Color Black Shape Round Material Plastic Disposable Heavy enough to reuse, yet priced so you can discard Recycling Code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.