Zoro Homepage

Black Disposable Plastic Serving Flatware Set, 300PK

  • Mfr # 2650-B-CS-CASE

  • Zoro # G507478859


product price: $71.99
/pk 300, $0.24/ea

Key Features

Disposable Foodware Color
Black
Basic Foodware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2650-B-CS-CASE
Zoro #
G507478859
UPC #
649310988167
Country of Origin
China

Details

Disposable Foodware Color
Black
Cutlery Type
Cutlery Set
Basic Foodware Material
Plastic
Item
Flatware

Description

Case 150 serving spoons, 150 serving forks 150 Pairs Spoon SKU 2650B Spoon approx length 9 34 Spoon approx width 2 Fork SKU 2651B Fork approx length 9 34 Fork approx width 2 Color Black Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.