Zoro Homepage

Black Disposable Plastic Serving Spoons 150 Spoons, 150PK

  • Mfr # 2650-B-CASE

  • Zoro # G907479074


product price: $45.99
/pk 150, $0.31/ea

Key Features

Disposable Foodware Color
Black
Length
9.75 in
Basic Foodware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2650-B-CASE
Zoro #
G907479074
UPC #
649310988006
Country of Origin
China

Dimensions

Length
9.75 in

Details

Disposable Foodware Color
Black
Cutlery Type
Spoons
Item
Flatware
Basic Foodware Material
Plastic

Description

Approx length 9 34 Approx width 2 Case quantity 150 spoons Color Black Material Plastic Disposable Heavy enough to reuse, yet priced so you can discard Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.