Black Plastic Disposable Knives (1000 Knives), 1000PK

  • Mfr # 420K-BK-CASE

  • Zoro # G605392651


product price: $50.19
/pk 1000, $0.05/ea

Key Features

Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420K-BK-CASE
Zoro #
G605392651
UPC #
810049107895
Country of Origin
China

Dimensions

Length
7.5 in

Details

Item
Knives
Color
Black
Disposable Foodware Color
Black
Basic Foodware Material
Plastic

Description

Black Plastic Disposable Knives (1000 Knives)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.