Black with Gold Floral Plastic Dinnerware Value Set, 240PK
Mfr # 220BGVP-CASE
Zoro # G122761473
product price: $159.99
/pk 240, $0.67/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black with Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220BGVP-CASE
Zoro #
G122761473
UPC #
640711103494
Country of Origin
China
Details
Material
Plastic
Item
Plates
Color
Black with Gold
Description
240 pcs combo pack: 120 dinner plates and 120 salad plates Dinner plate SKU: 220BG Dinner plate approx. outer diameter: 10" Salad plate SKU: 228BG Salad plate approx. outer diameter: 8 1/2" Color: Black with Gold Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.