Clear Baroque Disposable Plastic Cutlery Set - 480 Spoons, 480 Forks and 480 Knives, 1440PK
- Mfr # 8330-CL-CS-CASE
- Zoro # G622761539
product price:Â
$
237.99
/pk of 1440, $0.17/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Clear
Basic Foodware Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8330-CL-CS-CASE
- Zoro #
- G622761539
- UPC #
- 649310989270
- Country of Origin
- China
Details
- Disposable Foodware Color
- Clear
- Basic Foodware Material
- Plastic
- Item
- Flatware
Description
Case: 480 spoons, 480 forks, 480 knives (480 Guests) Fork approx. length: 8" Knife approx. length: 9" Spoon approx. length: 8 1/4" Color: Clear Material: Plastic Disposable: One-time, single party use Recycling code: #5 PP Polypropylene BPA-free: Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.