Clear Economy Round Plastic Dinnerware Value Set, 240PK
Mfr # 110CLVP-CASE
Zoro # G322761570
product price: $129.99
/pk 240, $0.54/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110CLVP-CASE
Zoro #
G322761570
UPC #
640711103593
Country of Origin
China
Details
Color
Clear
Material
Plastic
Item
Plates
Description
240 pcs combo pack: 120 dinner plates and 120 salad plates Dinner plate SKU: 110CL Dinner plate approx. outer diameter: 10 1/4" Dinner plate approx. outer rim diameter: 1 1/2" Dinner plate approx. inner diameter: 8 3/4" Salad plate SKU: 117CL Salad plate approx. outer diameter: 7 1/2" Salad plate approx. outer rim diameter: 1" Salad plate approx. inner diameter: 6 1/2" Color: Clear Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.