Clear Floral Round Disposable Plastic Dinnerware Value Set, 240PK
Mfr # 729-VP-CASE
Zoro # G222761502
product price: $99.99
/pk 240, $0.42/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
729-VP-CASE
Zoro #
G222761502
UPC #
640711103159
Country of Origin
China
Details
Color
Clear
Item
Plates
Material
Plastic
Description
240 pcs combo pack: 120 dinner plates and 120 salad plates Dinner plate SKU: 729 Dinner plate approx. outer diameter: 9" Dinner plate approx. outer rim diameter: 1" Dinner plate approx. inner diameter: 8" Salad plate SKU: 726 Salad plate approx. outer diameter: 6 1/4" Salad plate approx. outer rim diameter: 1" Salad plate approx. inner diameter: 5 1/4" Color: Clear Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.