
Clear Fluted Rectangular Disposable Plastic Pudding Cups (288 Cups), 288PK
Mfr # 2661-CASE
Zoro # G505392980
product price: $73.49
/pk 288, $0.26/eaKey Features
Base Diameter
3.5 in
Flat/Top Diameter
2.5 in
Depth
1.5 in
Disposable Foodware Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2661-CASE
Zoro #
G505392980
UPC #
810049109110
Country of Origin
China
Dimensions
Base Diameter
3.5 in
Flat/Top Diameter
2.5 in
Depth
1.5 in
Details
Item
Servingware
Disposable Foodware Color
Clear
Material
Plastic
Description
Clear Fluted Rectangular Disposable Plastic Pudding Cups (288 Cups)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.