Shop SMARTY HAD A PARTY
See all product information
Create Account
Clear Oval Luau Bowl (1/2 Gallon), 50PK
- Mfr # 1264-CL-CASE
- Zoro # G623749505
product price:Â
$
74.85
/pk of 50, $1.50/ea
Key Features
Outside Diameter
10 in
Disposable Foodware Capacity
50 Bowls
Material
Plastic
Height
3 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1264-CL-CASE
- Zoro #
- G623749505
- UPC #
- 6.69937E+11
- Country of Origin
- China
- Disposable Foodware Capacity
- 50 Bowls
- Material
- Plastic
- Item
- Luau Bowl
- Color
- Clear
Dimensions
- Outside Diameter
- 10 in
- Height
- 3 in
- Size
- 1/2 Gallon
- Inside Diameter
- 9.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.