Shop SMARTY HAD A PARTY
See all product information
Create Account
Clear Pink with Gold Elegant Stemless Plastic Wine Glasses (12 oz.), 64PK
- Mfr # 3712C-PG-CASE
- Zoro # G423749484
product price:Â
$
69.19
/pk of 64, $1.08/ea
Key Features
Basic Foodware Material
Plastic
Color
Clear Pink with Gold
Inside Diameter
2.35 in
Height
3.75 in
Capacity
64 Glasses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3712C-PG-CASE
- Zoro #
- G423749484
- UPC #
- 6.69937E+11
- Country of Origin
- China
- Basic Foodware Material
- Plastic
- Color
- Clear Pink with Gold
- Item
- Wine Glasses
- Capacity
- 64 Glasses
Dimensions
- Inside Diameter
- 2.35 in
- Height
- 3.75 in
- Size
- 12 oz
- Outside Diameter
- 2.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.