Clear Pink with Gold Rim Hammered Glass Disposable Plastic Dinnerware Value Set, 240PK

  • Mfr # 8860-PGVP-CASE

  • Zoro # G522761547


product price: $129.99
/pk 240, $0.54/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Clear Pink with Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8860-PGVP-CASE
Zoro #
G522761547
UPC #
649310998425
Country of Origin
China

Details

Material
Plastic
Item
Plates
Color
Clear Pink with Gold

Description

240 pcs combo pack: 120 dinner plates and 120 salad plates Dinner plate SKU: 8860-PG Dinner plate approx. outer diameter: 10 1/4" Salad plate SKU: 8867-PG Salad plate approx. outer diameter: 7 1/2" Color: Clear Pink with Gold Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.