Zoro Homepage

Clear Plastic Disposable Forks (1000 Forks), 1000PK

  • Mfr # 420F-CL-CASE

  • Zoro # G705392377


product price: $52.95
/pk 1000, $0.05/ea

Key Features

Basic Foodware Material
Plastic
Length
7 in
Disposable Foodware Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420F-CL-CASE
Zoro #
G705392377
UPC #
810049107918
Country of Origin
China

Dimensions

Length
7 in

Details

Item
Forks
Color
Clear
Basic Foodware Material
Plastic
Disposable Foodware Color
Clear

Description

Clear Plastic Disposable Forks (1000 Forks)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.