Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Plastic Serving Spoons, 144PK

  • Mfr # 2650-BLK-CASE

  • Zoro # G122761558


product price: $50.99
/pk 144, $0.35/ea

Key Features

Basic Foodware Material
Plastic
Disposable Foodware Color
Clear
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2650-BLK-CASE
Zoro #
G122761558
UPC #
640711099407
Country of Origin
China

Dimensions

Length
9.75 in

Details

Basic Foodware Material
Plastic
Disposable Foodware Color
Clear
Item
Flatware

Description

Approx. length: 9 3/4" Approx. width: 2" Case quantity: 144 Serving Spoons Color: Clear Material: Plastic Disposable: Heavy enough to reuse, yet priced so you can discard. Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.