
Clear Rectangular 3-Hole Mini Plastic Bowls (240 Bowls), 240PK
Mfr # 2632-CASE
Zoro # G405392936
product price: $87.29
/pk 240, $0.36/ea
Free Shipping & Returns
Key Features
color
Clear
Depth
1.25 in
Disposable Plate Size
2.5 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2632-CASE
Zoro #
G405392936
UPC #
810049101213
Country of Origin
China
Dimensions
size
3-hole
Depth
1.25 in
Disposable Plate Size
2.5 in
Details
color
Clear
Item
Mini partyware
Material
Plastic
Color
Clear
Description
Clear Rectangular 3-Hole Mini Plastic Bowls (240 Bowls)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.