Durable Hunter Green Paper Dinner Napkins, 600PK
Mfr # 673124B-CASE
Zoro # G922761512
product price: $57.69
/pk 600, $0.10/eaKey Features
Material
Paper
Napkin Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
673124B-CASE
Zoro #
G922761512
UPC #
-
Country of Origin
China
Details
Material
Paper
Item
Napkins
Napkin Color
Green
Description
Thickness: 2 Ply Folded dimensions: 8" x 4" Unfolded dimensions: 16" x 16" Case quantity: 12 packs of 50 napkins Color: Hunter Green Fold style: Prefolded (1/8 fold) Material: Paper Disposable: One-time party use Recycling code: #22 PAP (Paper)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.