Durable Purple Paper Beverage/Cocktail Napkins, 600PK
- Mfr # 139371154-CASE
- Zoro # G022761511
product price:Â
$
25.69
/pk of 600, $0.04/ea
Key Features
Napkin Color
Purple
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 139371154-CASE
- Zoro #
- G022761511
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Napkins
- Napkin Color
- Purple
- Material
- Paper
Description
Thickness: 2 Ply Folded dimensions: 5" x 5" Unfolded dimensions: 10" x 10" Case quantity: 12 packs of 50 napkins Color: Purple Shape: Square Material: Paper Disposable: One-time, single party use Recycling code: #22 PAP (Paper)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.