Gold Disposable Plastic Steak Knives, 360PK
Mfr # 3745-G-CASE
Zoro # G122761527
product price: $171.99
/pk 360, $0.48/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Gold
Length
8.5 in
Basic Foodware Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3745-G-CASE
Zoro #
G122761527
UPC #
649310985784
Country of Origin
China
Dimensions
Length
8.5 in
Details
Item
Flatware
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic
Description
Length: 8 1/2" Case quantity: 30 packs of 12 knives Color: Gold Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.