
Gold with White Handle Moderno Disposable Plastic Dinner Knives (240 Knives), 240PK
Mfr # 9320-GWK-CASE
Zoro # G405392431
product price:Â $70.55
/pk 240, $0.29/eaKey Features
Pack Count
240
Length
8.8 in
Disposable Foodware Color
Gold with White
Basic Foodware Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9320-GWK-CASE
Zoro #
G405392431
UPC #
710859380276
Country of Origin
China
Dimensions
Length
8.8 in
Details
Pack Count
240
Color
Gold with White
Item
Dinner Knives
Disposable Foodware Color
Gold with White
Basic Foodware Material
Plastic
Description
Gold with White Handle Moderno Disposable Plastic Dinner Knives (240 Knives)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.