
Gold with White Handle Moderno Disposable Plastic Dinner Spoons (240 Spoons), 240PK
Mfr # 9320-GWS-CASE
Zoro # G905392696
product price: $81.99
/pk 240, $0.34/ea
Free Shipping & Returns
Key Features
Pack Count
240
Length
8.1 in
Basic Foodware Material
Plastic
Disposable Foodware Color
Gold with White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9320-GWS-CASE
Zoro #
G905392696
UPC #
710859380252
Country of Origin
China
Dimensions
Length
8.1 in
Details
Pack Count
240
Item
Dinner Spoons
Color
Gold with White
Basic Foodware Material
Plastic
Disposable Foodware Color
Gold with White
Description
Gold with White Handle Moderno Disposable Plastic Dinner Spoons (240 Spoons)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.