Gray with Gold Organic Round Disposable Plastic Wedding Value Set, 720PK
- Mfr # 930GGVS120
- Zoro # G407479079
product price:Â
$
246.99
/pk of 720, $0.34/ea
Free Shipping & Returns
Key Features
Includes
120 Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 930GGVS120
- Zoro #
- G407479079
- UPC #
- 710859375630
- Country of Origin
- China
Details
- Color
- Gray with Gold
- Includes
- 120 Sets
Description
Service for 120 120 Dinner plates, 120 salad plates, 120 forks, 120 spoons, 120 knives and 120 12 oz Tumblers PlatesGray with Gold Rim Flatware Gold Cup Clear Dinner plate SKU 930GG Dinner plate approx outer diameter 10 14 Salad plate SKU937GG Salad plate approx outer diameter 7 12 Fork SKU 7950G Spoon SKU 7954G Knife SKU 7952G Flatware length 7 12 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.