Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Disposable Plastic Party Cutlery Set, 1800PK

  • Mfr # 410CS-G-CASE

  • Zoro # G622761485


product price: $170.99
/pk 1800, $0.09/ea
Free Shipping & Returns

Key Features

Basic Foodware Material
Plastic
Disposable Foodware Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410CS-G-CASE
Zoro #
G622761485
UPC #
640711099490
Country of Origin
China

Details

Item
Flatware
Basic Foodware Material
Plastic
Disposable Foodware Color
Green

Description

Case: 600 spoons, 600 forks, 600 knives (600 Guests) Fork approx. length: 7 1/4" Knife approx. length: 8" Spoon approx. length: 6 1/4" Color: Green Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.