Green Disposable Plastic Party Forks, 600PK
Mfr # 410F-G-CASE
Zoro # G922761598
product price: $57.49
/pk 600, $0.10/eaKey Features
Basic Foodware Material
Plastic
Disposable Foodware Color
Green
Length
7.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410F-G-CASE
Zoro #
G922761598
UPC #
640711099315
Country of Origin
China
Dimensions
Length
7.25 in
Details
Item
Flatware
Basic Foodware Material
Plastic
Disposable Foodware Color
Green
Description
Length: 7 1/4" Case quantity: 25 packs of 24 forks Color: Green Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.